Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS NPL606 Scraper Wht Scraper 6-1/4 x 4-1/2 x 3/4 White | AA2CZQ 10E153

ORBIS NPL606 Scraper Wht Scraper 6-1/4 x 4-1/2 x 3/4 White

Item: AA2CZQ Model: NPL606 Scraper WhtCross Ref: 10E153
In Stock

Get it by Tuesday, Mar 24

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15
5% off
€10.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Food Handling Scraper
Blade Material Polypropylene
Color White
Finish Smooth
Handle Included No
Handle Material Polypropylene
Inside Height 3/4"
Material Polypropylene
Nsf Certified No
Outside Height 3/4"
Outside Length 6 1/4"
Outside Width 4 1/2"
Overall Length 6 1/4"
Product Type Scraper

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)16
Ship width (cm)12.19
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS NPL606 Scraper Wht Scraper 6-1/4 x 4-1/2 x 3/4 White
€11.15 /unit