Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ORBIS NPL604 Dough Tray Wht Food Handling Tray 25-3/5 Inch Length White | AA2CZP 10E152

ORBIS NPL604 Dough Tray Wht Food Handling Tray 25-3/5 Inch Length White

Item: AA2CZP Model: NPL604 Dough Tray WhtCross Ref: 10E152
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.19
10% off
€38.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Food Handling Tray
Color White
Dishwasher Safe Yes
Freezer Safe No
Graduated No
Includes Handle No
Inside Length 23 1/2"
Inside Width 15 1/2"
Material Polypropylene
Nsf Certified No
Overall Height 3 1/4"
Overall Length 25 3/4"
Overall Width 17 3/4"
Product Type Food Handling Tray

Shipping Info:

Ship weight (kg) 1.52
Ship height (cm)8.64
Ship length (cm)65.53
Ship width (cm)44.96
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS NPL604 Dough Tray Wht Food Handling Tray 25-3/5 Inch Length White
€43.19 /unit