Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS DGS6040 Dolly Grey 3 Container Dolly 650 Lb. | AA2CZE 10E141

ORBIS DGS6040 Dolly Grey 3" Container Dolly 650 Lb.

Item: AA2CZE Model: DGS6040 Dolly Grey 3 Cross Ref: 10E141
In Stock

Get it by Wednesday, Jan 28

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.68
10% off
€136.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Container Dolly
Caster Configuration, Wheel Configuration (2) Swivel, (2) Rigid
Caster Material Rubber
Caster Type Solid
Caster Wheel Dia. 3"
Caster Wheel Material Rubber
Caster Wheel Material, Tread Material Rubber
Caster Wheel Type Rigid, Swivel
Caster Wheel Width 1"
Caster Width 1"
Load Capacity 650 lbs.
Max. Rectangle 21 13/16" x 13 29/32"
Number Of Casters 4
Overall Length 21 7/8"
Overall Width 14"
Platform Height 3"
Platform Length 24"
Platform Material Plastic
Platform Style Open, With Lip Up
Platform Width 16"

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)19.05
Ship length (cm)65.02
Ship width (cm)44.7
HS code8716805010
Country of OriginUS

Product Details:

    • Max. Rectangle (21.8" x 13.9")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS DGS6040 Dolly Grey 3" Container Dolly 650 Lb.
€151.68 /unit