Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS DA1000 Black Dairy Crate 13 Inch Length 13 Inch Width 11 Inch Height | AA2CYW 10E133

ORBIS DA1000 Black Dairy Crate 13 Inch Length 13 Inch Width 11 Inch Height

Item: AA2CYW Model: DA1000 BlackCross Ref: 10E133
In Stock

Get it by Wednesday, Dec 24

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.69
10% off
€13.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Dairy Crate
Body Color Black
Color Black
Inside Height 10 5/8"
Inside Length 12 1/4"
Inside Width 12 1/4"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Height 11"
Outside Length 13"
Outside Width 13"
Overall Height 11"
Overall Length 13 1/8"
Overall Width 13 1/8"
Shape Square
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 8.2 gal.

Shipping Info:

Ship weight (kg) 1.32
Ship height (cm)28.19
Ship length (cm)33.53
Ship width (cm)33.53
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS DA1000 Black Dairy Crate 13 Inch Length 13 Inch Width 11 Inch Height
€14.69 /unit