Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS CGS6040 Cvr Grey Cover 24 x 16 x 1-1/4 Grey | AA2CZD 10E140

ORBIS CGS6040 Cvr Grey Cover 24 x 16 x 1-1/4 Grey

Item: AA2CZD Model: CGS6040 Cvr GreyCross Ref: 10E140
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.13
10% off
€23.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cover
Color Gray
Compatible Grainger Part No. 10E137, 10E138, 10E139, 49K909
Compatible Manufacturer Model No. GS6040-11, GS6040-18, GS6040-22, GS6040-27, GS6040-36
Compatible Mfr. Model No. GS6040-11, GS6040-18, GS6040-22, GS6040-27, GS6040-36
Finish Smooth
Material Plastic
Outside Height 1 1/4"
Outside Length 24"
Outside Width 16 1/8"
Overall Length 24"
Overall Width 16 1/8"
Shape Rectangular
Type Stack And Nest
Use With RP_Models GS6040-13 GREY, GS6040-18 GREY, GS6040-22 GREY, GS6040-27 GREY

Shipping Info:

Ship weight (kg) 0.77
Ship height (cm)2.79
Ship length (cm)60.45
Ship width (cm)40.64
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS CGS6040 Cvr Grey Cover 24 x 16 x 1-1/4 Grey
€26.13 /unit