ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZV 10E157

ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green

Item: AA2CZV Model: AF2416-10 GreenCross Ref: 10E157
In Stock

Get it by Tuesday, Mar 17

€63.27
5% off
€60.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Body Color Green
Capacity 1.6 cu. ft.
Color Green
Fda Compliant Yes
Finish Vented
Includes Lid No
Inside Height 9 5/8"
Inside Length 20 1/2"
Inside Width 13 1/4"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Height 10 1/4"
Outside Length 23 5/8"
Outside Width 15 3/4"
Overall Height 10 1/4"
Overall Length 23 5/8"
Overall Lxwxh 23 5/8" x 15 3/4" x 10 1/4"
Overall Width 15 3/4"
Overall Wxh 15 3/4" x 10 1/4"
Resistant To Impact
Shape Rectangular
Stackable Yes
Stacking Capacity 200 lbs.
Storage Capacity 12 gal.
Type Vented Tote
Volume Capacity Range 10 gal. to 20 gal.
Wall Type Vented
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 2.56
Ship height (cm)25.91
Ship length (cm)59.94
Ship width (cm)39.88
HS code3923100000
Country of OriginCA

Product Variants

ProductModelColorFinishCapacityMaterialLoad CapacityWall TypePrice
ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow | AA2CZT 10E155 SNX2416-7 YlwYellowSmooth1 cu. ft.Plastic40 lbs.-€27.97
ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green | AA2CZU 10E156 AF2416-6 GreenGreenVented1.2 cu. ft.Plastic40 lbs.Vented€46.75
ORBIS AF2416-13 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZW 10E158 AF2416-13 GreenGreenVented2.1 cu. ft.Plastic40 lbs.Vented€62.61
ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige | AA2CZY 10E160 AF-21 BeigeBeigeVented2.9 cu. ft.Plastic40 lbs.Vented€58.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green
€63.27 /unit