ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige | AA2CZY 10E160

ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige

Item: AA2CZY Model: AF-21 BeigeCross Ref: 10E160
In Stock

Get it by Thursday, Dec 25

€58.23
10% off
€52.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Body Color Beige
Capacity 2.9 cu. ft.
Color Beige
Fda Compliant Yes
Finish Vented
Includes Lid No
Inside Height 12 1/2"
Inside Length 21"
Inside Width 17 3/8"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Height 13 1/2"
Outside Length 24"
Outside Width 20"
Overall Height 13 3/8"
Overall Length 24"
Overall Lxwxh 24" x 20" x 13.375"
Overall Width 20"
Overall Wxh 20" x 13.375"
Resistant To Impact
Shape Rectangular
Stackable Yes
Stacking Capacity 200 lbs.
Storage Capacity 21.7 gal.
Type Vented Tote
Wall Type Vented
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 4.49
Ship height (cm)34.04
Ship length (cm)60.96
Ship width (cm)50.8
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorFinishCapacityMaterialLoad CapacityWall TypePrice
ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow | AA2CZT 10E155 SNX2416-7 YlwYellowSmooth1 cu. ft.Plastic40 lbs.-€27.97
ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green | AA2CZU 10E156 AF2416-6 GreenGreenVented1.2 cu. ft.Plastic40 lbs.Vented€46.75
ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZV 10E157 AF2416-10 GreenGreenVented1.6 cu. ft.Plastic40 lbs.Vented€63.27
ORBIS AF2416-13 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZW 10E158 AF2416-13 GreenGreenVented2.1 cu. ft.Plastic40 lbs.Vented€62.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige
€58.23 /unit