Light Curtain Protected Height 17.3 In
- Auxillary Output Amps (100mA)
- Cable Connection Receiver (M12, 8 Pin)
- Effective Aperture Angle (2.5 Degrees @ 3 m)
- Number of Aux. Outputs (1)
Protected Height | 17.3" |
---|---|
Brand | OMRON |
Model No | 70230-1222 |
Harmonization Code | 8541408000 |
Auxiliary Contact Rating | 100mA @ 24VDC |
Auxillary Output Circuit Type | PNP |
Beam Spacing | 0.786" |
Cable Connection Transmitter | M12, 5 Pin |
Light Source | 880nm IR LED |
Max. Sensing Distance | 65 ft. |
Safety Output Ratings | 500mA |
Ship Pack Width (In) | 7.9 |
Raptor Price | €0.00 |
Number of Beams | 22 |
Ship Pack Length (In) | 27.8 |
Overall Height | 22.65" |
Ship Pack Height (In) | 5.3 |
Cable Length | No Cable |
Depth | 2.33" |
Housing Material | Aluminum |
Input Voltage | 24 VDC |
IP Rating | 65 |
NEMA Rating | 4 |
Operating Temp. Range | 14 Degrees to 131 Degrees F |
Reset Type | NC |
Response Time | 23 to 38 msec. |
Width | 2.08" |
Item | Light Curtain |