OAKTON WD-35420-01 Rs-232 Cable For Ph 2700 Benchtop Meter

Item: AA2AKG
Model: WD-35420-01
Cross Ref: 10A298
15 In Stock

Ships within 2 days via

€124.16
5% off
€117.95/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item RS-232 Cable
Included Atc Probe, Electrode Arm, Fill Solution, Meter, pH Electrode, Power Adapter
Product Type Rs-232 Cable
Test Parameters PH

Shipping Information

Height (cm) 1.9
Length (cm) 12.7
Width (cm) 7.62
HS Code 8544429000
Country Of Origin CN
Weight (kg) 0.0675
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.