Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OAKTON WD-35414-00 Ph/conductivity Benchtop Meter With Probe | AA2AKN 10A307

OAKTON WD-35414-00 Ph/conductivity Benchtop Meter With Probe

Item: AA2AKN Model: WD-35414-00Cross Ref: 10A307
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,046.21
10% off
€3,641.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PC 2700 Meter With Probes
Conductivity Accuracy +/-1% Fs
Conductivity Range 0 ms to 500 ms
Conductivity Range - Max 500 ms
Conductivity Range - Min 0 ms
Data Logging Included Data Recorded
Includes Ac Adapter, Conductivity/Temperature Probe, Electrode Holder, Ph Electrode
Interface Type Ph: Bnc, Temperature: 2.5 Mm
Min. Tds Concentration Range 0 ppt
Minimum Orp -2000 mV
Mounting Type Benchtop
Number Of Tests 500
Orp - Max 2000 mV
Orp Accuracy +/-0.2 Mv Or 0.05%, Whichever Is Greater
Orp Range -2000 mV to +2000 mV
Orp Resolution 0.1/1 mV
Ph Accuracy -0.002% to +0.002%
Ph Range -2 pH to +20 pH
Ph Range - Maximum 20 pH
Ph Range - Minimum -2 pH
Ph Resolution 0.001 pH, 0.01 pH, 0.1 pH
Product Type Benchtop Multiparameter Meter
Salinity - Max 80 ppt
Salinity Accuracy +/-1% Fs
Salinity Range 0 ppt to 80 ppt
Tds Concentration Range - Maximum 500 ppt
Tds Concentration Range - Min. 0 ppt
Tds Range 0 ppt to 500 ppt
Temp Compensation Automatic, Manual
Temperature Accuracy -0.9°F to +0.9°F
Test Parameters Conductivity, Ion, Orp, Ph, Salinity, Temperature, Total Dissolved Solids

Shipping Info:

Ship weight (kg) 1.8585
Ship height (cm)13.34
Ship length (cm)31.75
Ship width (cm)24.13
HS code9027804530
Country of OriginSG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35414-00 Ph/conductivity Benchtop Meter With Probe
€4,046.21 /unit