Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OAKTON WD-35412-10 Conductivity/temperature Probe 2700 Meter | AA2AKP 10A309

OAKTON WD-35412-10 Conductivity/temperature Probe 2700 Meter

Item: AA2AKP Model: WD-35412-10Cross Ref: 10A309
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€524.51
10% off
€472.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement conductivity / temperature probe
Sub Category Replacement Oakton Conductivity Probes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)26.67
Ship width (cm)8.89
HS code9027905495
Country of OriginSG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35412-10 Conductivity/temperature Probe 2700 Meter
€524.51 /unit