Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NTN SUCFL206-20 Mounted Ball Bearing 1-1/4 Inch Bore | AE6KXV 5TPY4

NTN SUCFL206-20 Mounted Ball Bearing 1-1/4 Inch Bore

Item: AE6KXV Model: SUCFL206-20Cross Ref: 5TPY4
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€599.15
5% off
€569.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mounted Ball Bearing
Application Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width 0.709"
Bearing Insert Material Stainless Steel
Bearing Insert Type Radial Ball
Bearing Material Grade 440C
Bolt Hole Size 16 mm
Bolt Size 39"
Bore Dia. 1 1/4"
Bore Type Cylindrical
Closure Double Sealed
Color Silver
Dimension A 148 mm
Dimension B 80 mm
Dimension E 117 mm
Dimension G 13 mm
Dimension L 31 mm
Dimension N 15.9 mm
Dynamic Load Capacity 3440 lbf.
Expansion Type Fixed
Finish Chrome Plated
Flange Thickness 17/32"
Housing Material Stainless Steel
Housing Material Finish Unfinished
Housing Material Grade Grade 440C
Housing Type Rhombus
Included Bearing Suc206-20
Included Bearing Cap None
Includes (2) Set Screws
Insert Ball Bearing
Insert Material 44 1/2"
Insert Size 44 1/2"
Insert Type Ball
Lock Type Set Screw
Lubricant Material FDA, USDA-H1 Solid Grease
Lubrication Openings One Zirc Fitting
Material Steel
Maximum Speed 4300 RPM
Maximum Temperature 212°F
Minimum Temperature 14°F
Mount Hole Center-to-center Height 4 39/64"
Mount Hole Center-to-center Length 4 39/64"
Mount Hole Size 0.63"
Mounting Bolt Size 5/8"
Mounting Hole Center 117 mm
Number Of Bolts 2
Number Of Mount Holes 2
Overall Height 3 9/64"
Overall Length 5 17/32"
Overall Width 1 37/64"
Resistance Properties Corrosion Resistant
Rolling Element Rows 1
Seal Material Silicone
Seal Type Contact
Shaft Locking Type Set Screws
Static Load Capacity 2580 lbs.
Static Radial Load Capacity 2585 lbf.
Temp. Range -4°F to +248°F
Type Ball

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)7.98
Ship length (cm)14.05
Ship width (cm)4.01
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialOverall WidthOverall HeightOverall LengthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizeClosurePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20Stainless Steel1 37/64"3 9/64"5 17/32"Set Screws4 39/64"1/2"Double Sealed€589.60
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/4"3 33/64"5 1/8"Set Screws5 1/8"1/2"Double Sealed€739.36
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22Stainless Steel1 3/4"3 33/64"5 1/8"Set Screws5 1/8"1/2"Double Sealed€730.10
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23Stainless Steel1 3/4"3 33/64"5 1/8"Set Screws5 1/8"1/2"Double Sealed€724.69
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1 13/32"3 3/4"3 3/4"Set Screws2 3/4"3/8"Double Sealed€413.38
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20Stainless Steel1 37/64"4 1/4"4 1/4"Set Screws3 17/64"3/8"Double Sealed€596.80
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/4"4 19/32"4 19/32"Set Screws3 5/8"1/2"Double Sealed€771.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFL206-20 Mounted Ball Bearing 1-1/4 Inch Bore
€599.15 /unit