Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH AMERICAN 20890 Hand Tap M12 x 1 Bright | AA2CAF 10D407

NORTH AMERICAN 20890 Hand Tap M12 x 1 Bright

Item: AA2CAF Model: 20890Cross Ref: 10D407
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.16
5% off
€88.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Tap
55% Thread Drill Size 11.25 mm
65% Thread Drill Size 7/16"
75% Thread Drill Size 11 mm
Extended Neck Yes
Finish Bright
Measurement System Metric
Number Of Flutes 4
Overall Length 3 3/8"
Pitch Diameter Limits D11
Pitch Type 1 mm
Shank Dia. 23/64"
Shank Length 1 23/32"
Shank Type - Machining Straight
Size M12
Spiral Direction Neutral
Square Size 0.275"
Tap Chamfer Plug
Tap Finish Bright
Tap Length Standard ANSI
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Straight Flute (Hand)
Tap Type Plug
Thread Direction Right Hand
Thread Length 1 5/8"
Thread Limit D5
Thread Limit/class Of Fit D5
Thread Pitch 1 mm
Thread Size M12 x 1
Thread Standard Metric Fine
Thread Type Fine

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.59
Ship length (cm)9.84
Ship width (cm)1.75
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeThread LimitOverall Length75% Thread Drill SizeThread StandardThread TypeShank LengthSquare SizePrice
NORTH AMERICAN 20556 Hand Tap M14 x 1.25 Bright | AA3UJK 11V288 20556M14 x 1.25D43 9/16"-Metric FineFine1 29/32"0.322"€95.14
NORTH AMERICAN 20656 Hand Tap M20 x 1.5 Bright | AA3UJL 11V294 20656M20 x 1.5D6-18.5 mmMetric FineFine2 23/32"0.489"€154.05
NORTH AMERICAN 20453 Hand Tap Plug M11x1.50 Bright 4 Flutes | AG9BZM 11V286 20453M11 x 1.5D63 5/32"-Metric CoarseMetric Coarse1 23/32"0.242"€114.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 20890 Hand Tap M12 x 1 Bright
€93.16 /unit