Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH AMERICAN 20497 Hand Tap M12 x 1.25 Bright | AA2CAE 10D403

NORTH AMERICAN 20497 Hand Tap M12 x 1.25 Bright

Item: AA2CAE Model: 20497Cross Ref: 10D403
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.68
10% off
€60.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Tap
Extended Neck Yes
Finish Bright
List Number COMMON SPECIALS
Measurement System Metric
Number Of Flutes 4
Overall Length 3 3/8"
Pitch Diameter Limits D11
Pitch Type 1.25 mm
Shank Dia. 23/64"
Shank Length 1 23/32"
Shank Type - Machining Straight
Size M12
Spiral Direction Neutral
Square Size 0.275"
Tap Chamfer Plug
Tap Finish Bright
Tap Length Standard ANSI
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Straight Flute (Hand)
Tap Type Plug
Thread Direction Right Hand
Thread Length 1 5/8"
Thread Limit D5
Thread Limit/class Of Fit D5
Thread Pitch 1.25 mm
Thread Size M12 x 1.25
Thread Standard Metric Fine
Thread Type Fine

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)1.91
HS code8207406000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 20497 Hand Tap M12 x 1.25 Bright
€67.68 /unit