Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH AMERICAN 15435 Pipe Tap 1/8-28bspt Bright | AA2CAD 10D319

NORTH AMERICAN 15435 Pipe Tap 1/8-28bspt Bright

Item: AA2CAD Model: 15435Cross Ref: 10D319
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.78
5% off
€109.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Tap
75% Thread Drill Size 0.7031"
Drill Bit Size 21/64"
Extended Neck Yes
Finish Bright
Helix Angle
Material Grade - Machining Common Special
Measurement System Fractional Inch
Number Of Flutes 4
Overall Length 2 1/8"
Pitch Type 28
Shank Dia. 7/16"
Shank Length 1 3/8"
Size 1/8"
Square Size 0.328"
Tap Chamfer Taper
Tap Finish Bright
Tap Length Standard ANSI
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Pipe
Tap Thread Size 1/8"-28
Tap Type Bottoming
Thread Direction Right Hand
Thread Length 3/4"
Thread Size 1/8"-28
Thread Standard Bspt (R/Rc/Rp)
Thread Type BSP
Threads Per Inch 28

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.43
Ship length (cm)6.67
Ship width (cm)1.59
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeOverall LengthTap ChamferShank Dia.Thread StandardSquare SizeTap Thread SizeSizePrice
NORTH AMERICAN 15482 Pipe Tap 1/4-19 Bspp Bright | AA3UJJ 11V273 154821/4"-192 7/16"Plug9/16"BSPP (G)0.421"1/4"-191/4"€83.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 15435 Pipe Tap 1/8-28bspt Bright
€114.78 /unit