NOBLES 9008640 Walk Behind Floor Scrubber Cylindrical | AA2CRZ 10D946

NOBLES 9008640 Walk Behind Floor Scrubber Cylindrical

Item: AA2CRZ Model: 9008640Cross Ref: 10D946
In Stock

Get it by Tuesday, Feb 17

€9,820.80
10% off
€8,838.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Walk Behind Floor Scrubber
Battery Chemistry Lithium Ion
Battery Run Time 1 hr.
Brush Motor 0.65 hp
Brush Speed 900 RPM
Cleaning Path 15"
Deck Style Cylindrical
Display Qty 1
Estimated Battery Run Time 60 min.
Includes Charger, Squeegee
Includes Battery No
Maximum Brush Pressure 38 lbs.
Maximum Brush Speed 900 RPM
Maximum Productivity 7743 sq. ft./hr.
Number Of Batteries Included 0
Power Source Battery
Product Type Floor Scrubber
Recovery Tank Capacity 3.4 gal.
Solution Tank Capacity 2.5 gal.
Sound Level 68 dBA
Style Walk Behind
Vacuum Motor 1/2 hp

Shipping Info:

Ship weight (kg) 59.4
Ship height (cm)83.82
Ship length (cm)76.2
Ship width (cm)60.96
HS code8479899899
Country of OriginUS

Product Details:

    • Brush Motor (0.65 HP)
    • Deck Style (Cylindrical)
    • Max. Brush Pressure (38 lb.)

Product Variants

ProductModelStyleCleaning PathSolution Tank CapacityPower SourceBrush SpeedRecovery Tank CapacitySound LevelVacuum MotorPrice
NOBLES 9008637 Walk Behind Floor Scrubber Cylindrical | AA2CRY 10D945 9008637Walk Behind15"2.5 gal.Battery900 RPM3.4 gal.68 dBA1/2 hp€7,610.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 9008640 Walk Behind Floor Scrubber Cylindrical
€9,820.80 /unit