NOBLES 9008637 Walk Behind Floor Scrubber Cylindrical | AA2CRY 10D945

NOBLES 9008637 Walk Behind Floor Scrubber Cylindrical

Item: AA2CRY Model: 9008637Cross Ref: 10D945
In Stock

Get it by Tuesday, Mar 17

€7,610.63
5% off
€7,230.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Walk Behind Floor Scrubber
Battery Amps 50 Ah
Battery Chemistry AGM
Battery Run Time 45 min.
Brush Motor 0.65 hp
Brush Speed 900 RPM
Cleaning Path 15"
Deck Style Cylindrical
Display Qty 1
Estimated Battery Run Time 45 min.
Includes Brush, Charger, Squeegee
Includes Battery Yes
Maximum Brush Pressure 38 lbs.
Maximum Brush Speed 900 RPM
Maximum Productivity 7743 sq. ft./hr.
Overall Length 45 3/8"
Overall Width 19 3/4"
Power Source Battery
Product Type Floor Scrubber
Recovery Tank Capacity 3.4 gal.
Solution Tank Capacity 2.5 gal.
Sound Level 68 dBA
Style Walk Behind
Vacuum Motor 1/2 hp
Voltage 12.8V DC

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)83.82
Ship length (cm)76.2
Ship width (cm)60.96
HS code8479899899
Country of OriginUS

Product Details:

    • Brush Motor (0.65 HP)
    • Deck Style (Cylindrical)
    • Max. Brush Pressure (38 lb.)

Product Variants

ProductModelStyleCleaning PathSolution Tank CapacityPower SourceBrush SpeedRecovery Tank CapacitySound LevelVacuum MotorPrice
NOBLES 9008640 Walk Behind Floor Scrubber Cylindrical | AA2CRZ 10D946 9008640Walk Behind15"2.5 gal.Battery900 RPM3.4 gal.68 dBA1/2 hp€9,820.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 9008637 Walk Behind Floor Scrubber Cylindrical
€7,610.63 /unit