NIBCO F619RW 6 Gate Valve Class 125 6 Inch Flange | AB4BFF 1WPD8

NIBCO F619RW 6 Gate Valve Class 125 6 Inch Flange

Item: AB4BFF Model: F619RW 6Cross Ref: 1WPD8
In Stock

Get it by Tuesday, May 26

€2,224.84
5% off
€2,113.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gate Valve
Ansi Flange Class Class 125
Body Material Ductile Iron
Bonnet Material Ductile Iron
Bonnet Style Bolted
Class Class 125
Connection Gender - Side 1 Not Applicable
Connection Gender Side 2 Not Applicable
Connection Size - Side 1 6"
Connection Size - Side 2 6"
Connection Type Class 125 Flange
Connection Type - Side 1 Flange
Connection Type - Side 2 Flange
For Media Water
Handle Dia. 14 4/5"
Handle Diameter 14.8"
Handle Height 17 1/5"
Handle Length Not Applicable
Handle Material Ductile Iron
Handle Type Wheel
Inlet To Outlet Length 10 1/2"
Max. Fluid Temp. 160°F
Max. Pressure (cwp) 300 psi
Max. Pressure (steam) 250 psi
Max. Water Pressure 250 psi
Media Temp. Range 33°F to 160°F
Media Temperature Range 33°F to 160°F
Nominal Valve Size 6"
Nsf Certifications For Food And Drinking Water NSF 61
Number Of Flange Bolt Holes 8
Operating Temperature - Maximum 160°F
Operating Temperature - Minimum 33°F
Overall Length 10.5"
Seal Material EPDM
Seat Material EPDM, Iron
Stem Material Cast Iron
Stem Type Non Rising
Top Of Handle To Inlet Center 17.406"
Valve Class Class 125
Wedge Material Ductile Iron
Wedge Style Resilient
standard AWWA C509, C515, NSF 372

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)38.1
Ship length (cm)26.67
Ship width (cm)38.1
HS code8481803055
Country of OriginUS

Product Variants

ProductModelOverall LengthConnection TypeBody MaterialSeat MaterialStem MaterialFor MediaOperating Temperature - MaximumPrice
NIBCO F619RW 2 Gate Valve Class 125 2 Inch Flange | AB4BFB 1WPD4 F619RW 27"Class 125 FlangeDuctile IronEPDM, IronCast IronWater160°F€1,226.55
NIBCO F619RW 2 1/2 Gate Valve Class 125 2-1/2 Inch Flange | AB4BFC 1WPD5 F619RW 2 1/27.5"Class 125 FlangeDuctile IronEPDM, IronCast IronWater160°F€1,294.84
NIBCO F619RW 3 Gate Valve Class 125 3 Inch Flange | AB4BFD 1WPD6 F619RW 38"Class 125 FlangeDuctile IronEPDM, IronCast IronWater160°F€1,290.35
NIBCO F619RW 4 Gate Valve Class 125 4 Inch Flange | AB4BFE 1WPD7 F-619-RWS9"Class 125 FlangeDuctile IronEPDM, IronCast IronWater160°F€1,406.12
NIBCO F619RW 8 Gate Valve Class 125 8 Inch Flange | AB4BFG 1WPD9 F619RW 811.5"Class 125 FlangeDuctile IronEPDM, IronCast IronWater160°F€4,537.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO F619RW 6 Gate Valve Class 125 6 Inch Flange
€2,224.84 /unit