Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NASHUA FSK Facing Tape 48mm x 46m | AA2AVK 10A994

NASHUA FSK Facing Tape 48mm x 46m

Item: AA2AVK Model: FSKCross Ref: 10A994
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.91
5% off
€20.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item FSK Facing Tape
Adhesion To Steel 70 oz./in.
Adhesive Synthetic Rubber
Brand And Series Nashua FSK
Common Industry General Maintenance & Repair
Environment Indoor And Outdoor
Imperial Tape Length 50.25 yd.
Imperial Tape Width 1 7/8"
Imperial Tape Wxl 1 7/8" x 50 1/4 yd.
Length 46m
Liner Included Yes
Liner Material Kraft Paper
Material Aluminum
Maximum Tape Performance Temperature 200°F
Metric Tape Length 46m
Metric Tape Width 48 mm
Minimum Tape Performance Temperature -40°F
Performance Temp. +30°F to +300°F
Product Form Continuous Roll
Series FSK Series
Shape Continuous Roll
Specifications Met Ul Listed
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Foil
Tape Backing Material Aluminum
Tape Color Silver
Tape Elongation Not Rated
Tape Resistance Properties Uv Resistant
Tape Sub-type FSK Tape
Tape Tensile Strength 35 lbs./in.
Tape Thickness 8 mil.
Temperature Range -40°F to +200°F
Thickness 8 mil.
Width 48 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.91
Ship length (cm)58.17
Ship width (cm)15.24
HS code7607205000
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ThicknessTape Backing MaterialTape Adhesive MaterialTape ColorEnvironmentTape Tensile StrengthShapePrice
NASHUA 652009 Fsk Facing Tape 72mm x 46m Silver | AE7QPM 6A064 652009FSK Tape8 mil.AluminumRubberSilverIndoor And Outdoor35 lbs./in.Continuous Roll€30.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHUA FSK Facing Tape 48mm x 46m
€21.91 /unit