Flat Shipping

Flat Shipping at €29.99 + VAT

NASHUA 345 Duct Tape 48mm x 55m 12 mil Black | AA2AVP 10C003

NASHUA 345 Duct Tape 48mm x 55m 12 mil Black

Item: AA2AVP Model: 345Cross Ref: 10C003
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74
5% off
€15.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct Tape
Adhesion To Steel 70 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Brand And Series Nashua 345
Color Black
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Duct Tape Grade Grade Industrial
Duct Tape Length 55m
Duct Tape Primary Material Cloth
Duct Tape Type Waterproof Tape
Duct Tape Width 48 mm
Environment Indoor And Outdoor
Finish Polyethylene Coat
Imperial Tape Length 60 yd.
Imperial Tape W X L 1 7/8" x 60 yd.
Imperial Tape Width 1 7/8"
Length 55m
Material Cloth
Maximum Tape Performance Temperature 200°F
Metric Tape Length 55m
Metric Tape Width 48 mm
Minimum Tape Performance Temperature 40°F
Performance Temp. +30°F to +200°F
Product Form Continuous Roll
Series 345 Series
Shape Continuous Roll
Specifications Met Ul Listed
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Polyethylene Coated Cloth
Tape Color Black
Tape Dispensing Form Continuous Roll
Tape Duty Rating Heavy Duty, Standard Duty
Tape Elongation Not Rated
Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Tape Shape Continuous Roll
Tape Sub-type General Purpose Duct Tape
Tape Tensile Strength 24 lbs./in.
Tape Thickness 12 mil.
Tape Type Duct & Repair Tape
Temperature Range 40°F to 200°F
Thickness 12 mil.
Width 48 mm

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)30.48
Ship length (cm)37.85
Ship width (cm)37.08
HS code5906100000
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessAdhesion To SteelDuty RatingDuct Tape GradeDuct Tape LengthDuct Tape WidthPrice
NASHUA 557 Duct Tape 48mm x 55m 14 mil Black | AA2AVL 10A995 557UL Printed Duct TapeBlack14 mil.45 oz./in.-Grade Premium55m48 mm€24.11
NASHUA 557 Duct Tape 48mm x 55m 14 mil Silver | AA2AVM 10A996 557UL Printed Duct TapeGray14 mil.45 oz./in.-Grade Premium55m48 mm€23.46
NASHUA 357 Duct Tape 48mm x 55m 13 mil Red | AA2AVN 10C002 357General Purpose Duct TapeRed13 mil.95 oz./in.-Grade Premium55m48 mm€21.57
NASHUA 357N Duct Tape 48mm x 55m 13 mil Silver | AA7AFH 15R435 357N--------€26.80
NASHUA 357N Duct Tape 72mm x 55m 13 mil Silver | AA7AFJ 15R436 357N--------€46.80
NASHUA 357N Duct Tape 48mm x 55m 13 mil Red | AA7AFK 15R437 357NNuclear Grade Duct TapeRed13 mil.95 oz./in.-Grade Premium55m48 mm€24.79
NASHUA 398 Duct Tape 72mm x 55m 11 mil White | AA7AFL 15R438 398General Purpose Duct TapeWhite11 mil.80 oz./in.-Grade Industrial55m72 mm€20.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHUA 345 Duct Tape 48mm x 55m 12 mil Black
€16.74 /unit