Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MSA 816645 Hard Hat Suspension 4pt.swing-rachet | AA8YUY 1AVR7

MSA 816645 Hard Hat Suspension 4pt.swing-rachet

Item: AA8YUY Model: 816645Cross Ref: 1AVR7
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.52
5% off
€53.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hard Hat Suspension
Compatible Hard Hat/helmet Brand Name Msa Safety
Compatible Hard Hat/helmet Grainger Part Number 43FC73, 43FC75, 43FD93
Compatible Hard Hat/helmet Manufacturer Part No. 43FC73, 43FC75, 43FD93
Fits Hat Size 6 1/2" to 8"
For Use With V Gard
Head Protection Suspension Type Ratchet (4-Point)
Material Nylon, Plastic
Number Of Suspension Points 4
Suspension Adjustment Type Ratchet

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)6.35
Ship length (cm)21.59
Ship width (cm)21.59
HS code3926909980
Country of OriginMX

Product Variants

ProductModelFits Hat SizeSuspensionMaterialNumber Of Suspension PointsPrice
MSA 10061127 Hard Hat Suspension Topgard 4 Points 1-touch | AA2CRR 10D939 100611276 1/2" to 8"-Nylon, Plastic4€25.35
MSA 492566 Hard Hat Suspension V-gard L 4 Points Pinlock | AA2DTJ 10E658 4925667" to 8 1/2"PinlockNylon, Plastic4€34.72
MSA 10061123 Hard Hat Suspension V-gard 4pt. 1-touch | AA8YVC 1AVT4 100611236 1/2" to 8"-Nylon, Plastic4€25.50
MSA 10087218 Hard Hat Suspension V-gard 4pt. Pinlock | AD8PUL 4LN50 100872186 1/2" to 8"PinlockNylon, Plastic4€21.95
MSA 467386 Hard Hat Suspension V-gard 4 Point Pinlock | AF7PNG 22EY97 4673866" to 7 1/8"PinlockNylon, Plastic4€36.24
MSA 454231 Hard Hat Suspension For 460389 | AG4XMH 35GJ68 4542316 1/2" to 8"PinlockNylon, Plastic4€31.00
MSA 454232 Hard Hat Suspension For 486959 | AG4XMJ 35GJ69 4542326 1/2" to 8"PinlockNylon, Plastic4€24.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 816645 Hard Hat Suspension 4pt.swing-rachet
€56.52 /unit