MAIN FILTER INC. MF0419383 WGH1955 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 2.61 Inch Height

Item: CF9JUR
Model: MF0419383
Cross Ref: WGH1955
Check Availability
Limited Availability
Request Quote

Payment

Delivery

Specifications

Item Hydraulic Filter
Bottom Outside Dia. 2.177"
Filter Media Glass
Filter Rating 3 ยตm
Seal Material Viton
Seal Type Viton
Top Inside Dia. 0.748"
Top Outside Dia. 2.177"

Product Details

    • Repalcement WOODGATE WGH1955

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.