MAIN FILTER INC. MF0419335 76204273 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 6.69 Inch Height

Item: CF9JTF
Model: MF0419335
Cross Ref: 76204273
Check Availability
Limited Availability
Request Quote

Payment

Delivery

Specifications

Item Hydraulic Filter
Bottom Outside Dia. 3.07"
Capacity 31.88g
Cracking Pressure 145 psi
Filter Media Glass
Filter Rating 25 ยตm
Filter Size 355 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL, HM, HV, HH
Gasket Material Viton
Height 6.69"
Max. Operating Temp. 248ยฐF
Min. Operating Temp. -13ยฐF
Seal Material Viton
Seal Type Viton
Top Inside Dia. 1.59"
Top Outside Dia. 3.07"

Product Details

    • Repalcement DEMAG 76204273

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.