Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F240 Construction Recessed Housing | AA2EPX

LUMAPRO 10F240 Construction Recessed Housing

Item: AA2EPX Model: 10F240
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.70
10% off
€30.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Recessed Lighting Housing
Actual O.d. 4 5/16"
Airtight Not Available
Ceiling Opening Required 4 1/2"
Ceiling Opening Required - Recessed Down Light 4 1/2"
Ceiling Slope Ratio Not Available
Ceiling Type Flat Ceiling
Ceiling Type - Recessed Down Light Flat Ceiling
Fixture Type New Construction
Fixture Type - Recessed Down Light New Construction
Height 8"
Housing Material Steel
Ic Rating Non Ic
Insulation Type Non IC
Length 13 7/8"
Light Output Not Available
Lighting Technology Incandescent
Max. Wattage 60 W
Nominal Aperture Size 4"
Nominal Size 4"
Number Of Lamps 1
Outside Dia. 4 5/16"
Overall Height 8"
Overall Length 13 7/8"
Reflector Or Baffle Color White Reflector
Suggested Bulb Type A19, PAR16, PAR20, R26
Suggested Lamp Item No. 10J378
Trim Color White
Trim Color - Recessed Down Light White
Trim Style Baffle
Voltage 120V AC
Watts 60 W
Width 5 1/2"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)20.32
Ship length (cm)35.24
Ship width (cm)19.05
HS code9405106010
Country of OriginCN

Product Details:

    • Special Features: 4" Incandescent

Product Variants

ProductModelInsulation TypeVoltageHeightCeiling Opening RequiredMax. WattagePrice
LUMAPRO 10F239 Construction Recessed Housing | AA2EPW 10F239IC120V AC8"4 1/2"-€63.19
LUMAPRO 10F241 Construction Recessed Housing | AA2EPY 10F241-120V AC8"4 1/2"-€67.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F240 Construction Recessed Housing
€33.70 /unit