Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F204 Recessed Trim Coilex Baffle | AA2ENL

LUMAPRO 10F204 Recessed Trim Coilex Baffle

Item: AA2ENL Model: 10F204
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.15
10% off
€5.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Recessed Lighting Trim
Baffle Color White
Ceiling Type Flat Ceiling
Ceiling Type - Recessed Down Light Flat Ceiling
Compatible Grainger Part Number 10F240
For Use With 10F240
Housing Material Metal
Inside Diameter 4 1/2"
Lighting Technology Halogen, Incandescent, LED
Nominal Aperture Size 4"
Nominal Size 4"
Outside Dia. 5.17"
Reflector Or Baffle Color White
Suggested Bulb Type PAR20
Trim Color White
Trim Color - Recessed Down Light White
Trim Material Metal
Trim Style Coilex Baffle
Trim Style - Recessed Down Light Coilex Baffle
Type Coilex Baffle

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)13.13
Ship width (cm)13.13
HS code9405994090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F204 Recessed Trim Coilex Baffle
€6.15 /unit