Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F202 Recessed Trim 4 Inch Baffle | AA2ENJ

LUMAPRO 10F202 Recessed Trim 4 Inch Baffle

Item: AA2ENJ Model: 10F202
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.01
10% off
€9.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Recessed Lighting Trim
Baffle Color White
Ceiling Type Flat Ceiling
Ceiling Type - Recessed Down Light Flat Ceiling
Compatible With Grainger Part Number 10F239, 10F240
Housing Material Metal
Housing Size 4"
Inside Dia. 4"
Inside Diameter 4"
Lighting Technology Halogen, Incandescent, LED
Nominal Aperture Size 4"
Nominal Size 4"
Outside Dia. 5 1/2"
Reflector Or Baffle Color White
Ring Color White
Suggested Bulb Type PAR20
Trim Color White
Trim Color - Recessed Down Light White
Trim Material Metal
Trim Style Baffle
Trim Style - Recessed Down Light Baffle
Type Baffle

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.1
Ship length (cm)13.97
Ship width (cm)13.97
HS code9405920000
Country of OriginCN

Product Variants

ProductModelBaffle ColorHousing SizeHousing MaterialInside Dia.Outside Dia.Ceiling TypeLighting TechnologyNominal SizePrice
LUMAPRO 10F203 Recessed Trim 4 Inch Baffle | AA2ENK 10F203Black4"Metal4"5 1/2"Flat CeilingHalogen, Incandescent, LED4"€4.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F202 Recessed Trim 4 Inch Baffle
€10.01 /unit