Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F194 Accy Straight Connector | AA2ENC

LUMAPRO 10F194 Accy Straight Connector

Item: AA2ENC Model: 10F194
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.22
10% off
€8.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Straight Connector
Color Black
Compatible With Track Style H
Function Straight Connector
Height 11/16"
Height - Track Lighting Track And Connectors 11/16"
Housing Color Black
Housing Material Plastic
Includes Hardware
Length 7"
Length - Track Lighting Track And Connectors 4 1/4"
Max. Wattage 2400 W
Maximum Current 20A
Number Of Circuits 1
Number Of Circuits - Track Lighting 1
Overall Height 11/16"
Overall Length 4 1/4"
Overall Width 1 7/16"
Track Color - Track Lighting Black
Track Material - Track Lighting Plastic
Type Single Circuit Track
Voltage 120V AC
Width 1 7/16"
Width - Track Lighting Track And Connectors 1 13/32"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)10.8
Ship width (cm)3.65
HS code8536908085
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F194 Accy Straight Connector
€9.22 /unit