Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F187 Accy Live End Conduit Adaptor | AA2EMV

LUMAPRO 10F187 Accy Live End Conduit Adaptor

Item: AA2EMV Model: 10F187
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.51
5% off
€8.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Live End Conduit Adaptor
Color White
Function Conduit End Feed
Height 1 3/8"
Housing Color White
Housing Material Plastic
Length 5 3/4"
Max. Wattage 2400 W
Maximum Current 20A
Number Of Circuits 1
Overall Height 1 3/8"
Overall Length 4 1/4"
Overall Width 1 7/16"
Type Single Circuit Track
Voltage 120V AC
Width 1 2/5"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.49
Ship length (cm)10.8
Ship width (cm)3.65
HS code8536908085
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F187 Accy Live End Conduit Adaptor
€8.51 /unit