Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F176 Accy Track Section 2 Foot | AA2EMH

LUMAPRO 10F176 Accy Track Section 2 Foot

Item: AA2EMH Model: 10F176
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.18
10% off
€14.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Track Lighting Section
Color Black
Function Power Feed To Start Track Run
Height 0.688"
Housing Color Black
Housing Material Aluminum
Length 20 1/8"
Max. Wattage 2400 W
Maximum Current 20A
Mounting Surface Or Pendant
Mounting Type Pendant, Surface
Nominal Track Length 2 ft.
Number Of Circuits 1
Overall Height 11/16"
Overall Length 20 1/8"
Overall Width 1 3/8"
Type 2 ft.
Voltage 120V AC
Width 1.38"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)51.12
Ship width (cm)3.49
HS code9405994090
Country of OriginCN

Product Details:

    • Special Features: Individually Or Continuous Row Mount

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F176 Accy Track Section 2 Foot
€16.18 /unit