Flat Shipping

Flat Shipping at €29.99 + VAT

LUMAPRO 10C907 Led Oversized Round Magnifier Lamp-whe | AA2BMH

LUMAPRO 10C907 Led Oversized Round Magnifier Lamp-whe

Item: AA2BMH Model: 10C907
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.18
5% off
€165.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oversized Round Magnifier Light
Arm Design Articulating
Arm Length 16"
Arm Reach 16"
Base Clamp On
Base Type Clamp On
Color White
Cord Conductor 2
Cord Length 5 ft.
Dimmable No
Diopter 3 D
Esd Safe Yes
Features Internal Spring Arm
Head Width Not Applicable
Includes Bulb Yes
Includes Ultraviolet Light No
Lamp Included Yes
Lens Dia. 7"
Lens Height Not Applicable
Lens Shape Round
Lens Width Not Applicable
Lighting Technology LED
Magnification 1.75x
Magnifier Light Base Clamp Base
Magnifier Light Shape Round
Manufacturer Warranty Length 1 yr.
Maximum Brightness 767 lm
Mounting Type Clamp
Number Of Bulbs 1
Number Of Cord Wires 2
Operating Voltage 120-240V AC
Overall Length 32"
Power Cord Length 5 ft.
Power Source Power Cord, Plug
Special Features Internal Spring Arm
Standards Etl Listed
Type Magnifier Light
Wattage 5 W

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)15.49
Ship length (cm)81.28
Ship width (cm)40.13
HS code9013802000
Country of OriginCN

Product Details:

    • Characteristics: Internal Spring Arm

Product Variants

ProductModelMagnificationLens ShapeDiopterArm ReachOperating VoltageColorEsd SafeCord LengthPrice
LUMAPRO 10C906 Led Oversized Round Magnifier Lamp-blk | AA2BMG 10C9061.75xRound3 D16"120-240V ACBlackYes5 ft.€197.20
LUMAPRO 6MNT5 Wide Angle Magnifier Light 1.75 Led Black | AE9UVP 6MNT51.75xRectangular3 D32"120V ACBlackNo5 ft.€213.06
LUMAPRO 6MNT6 Wide Angle Magnifier Light 1.75 Led White | AE9UVQ 6MNT61.75xRectangular3 D32"120V ACWhiteNo5 ft.€215.99
LUMAPRO 32PE45 Magnifier Light Led 6 Feet White 1.75 | AG2YMQ 32PE451.75xRectangular3 D18"100-240V ACWhiteYes6 ft.€162.67
LUMAPRO 32PE47 Magnifier Light 7.5 Inch x 6.2 Inch x 8.67 Inch Led | AG2YMT 32PE472.25xRectangular5 D18"100-240V ACWhiteNo6 ft.€180.18
LUMAPRO 32PE51 Magnifier Light 5 Inch Led 6 Feet Black 1.75 | AG2YMX 32PE511.75xRound3 D16"100-240V ACBlackNo6 ft.€143.85
LUMAPRO 32PE52 Magnifier Light 5 Inch Led 6 Feet White 2.25 | AG2YMY 32PE522.25xRound5 D16"100-240V ACWhiteNo6 ft.€170.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10C907 Led Oversized Round Magnifier Lamp-whe
€174.18 /unit