Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10C905 Led Desk Magnifier Lamp | AA2BMF

LUMAPRO 10C905 Led Desk Magnifier Lamp

Item: AA2BMF Model: 10C905
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.72
10% off
€78.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Desk Magnifier Light
Arm Design Gooseneck
Arm Length 12"
Arm Reach 12"
Clamp Capacity Not Applicable
Color Black
Cord Conductor 2
Cord Length 5 ft.
Dimmable No
Diopter 3 D
Esd Safe Yes
Head Width Not Applicable
Includes Bulb Yes
Includes Ultraviolet Light No
Lamp Included Yes
Lens Dia. 3 1/2"
Lens Height Not Applicable
Lens Shape Round
Lens Width Not Applicable
Lighting Technology LED
Magnification 1.75x
Magnifier Light Base Weighted Base
Magnifier Light Shape Round
Maximum Brightness 320 lm
Mounting Type Weighted Base
Number Of Bulbs 1
Number Of Cord Wires 2
Operating Voltage 120V AC
Overall Length 13 3/4"
Power Cord Length 6 ft.
Power Source Power Cord, Plug
Standards Etl Listed
Type Magnifier Light
Wattage 5.4 W

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)28.19
Ship length (cm)34.93
Ship width (cm)17.53
HS code9013802000
Country of OriginCN

Product Details:

    • 10C905 is a suggested replacement of 11W401
    • Characteristics: Goose Neck

Product Variants

ProductModelMagnificationLens ShapeDiopterArm ReachArm DesignOperating VoltageColorEsd SafePrice
LUMAPRO 32PE49 Magnifier Light Led 6 Feet White 2.25 | AG2YMV 32PE492.25xRectangular5 D16"Articulating100-240V ACWhiteNo€230.33
LUMAPRO 32PE54 Magnifier Light 5 Inch Led 6 Feet White 1.75 | AG2YNA 32PE541.75xRound3 D16"Articulating100-240V ACWhiteNo€191.28
LUMAPRO 32PE55 Magnifier Light 5 Inch LED 6 Feet White 2.25 | AH3KUC 32PE552.25xRound5 D16"Articulating100-240V ACWhiteNo€198.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10C905 Led Desk Magnifier Lamp
€86.72 /unit