LITTLE GIANT LKL-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb. | AA2EZA 10F452

LITTLE GIANT LKL-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb.

Item: AA2EZA Model: LKL-3060-5PYBKCross Ref: 10F452
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€913.39
10% off
€822.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Low Deck Utility Cart
Assembled/unassembled Assembled
Bottom Shelf Lip Height 1 1/2"
Capacity Per Shelf 600 lbs.
Caster Brake Type Side Pedal Brake
Caster Dia. 5"
Caster Material Polyurethane
Caster Mounting Type Plate
Caster Type Non Marking
Caster Wheel Dia. 5"
Caster Wheel Type Standard
Caster Wheel/tread Material Polyurethane
Caster Width 1 1/4"
Caster/wheel Configuration (2) Rigid, (2) Swivel
Color Gray
Distance Between Shelves 13 1/4"
Finish Powder Coated
Gauge 14 ga.
Handle Sloped
Handle Included Yes
Handle Type Raised
Includes Electrical Outlets No
Lip Height 1 1/2"
Lip Style 4-Sided Lipped
Load Capacity 1200 lbs.
Material Steel
Method Of Construction Welded
Number Of Compartments 0
Number Of Drawers 0
Number Of Shelves 2
Overall Height 38"
Overall Length 66 1/2"
Overall Width 30 1/2"
Shelf Length 60"
Shelf Style Lipped
Shelf Type Lipped Edge
Shelf Width 30"
Top Shelf Lip Height 1 1/2"

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)167.64
Ship length (cm)88.9
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthShelf LengthDistance Between ShelvesLip StyleShelf WidthOverall HeightPrice
LITTLE GIANT LK-1832-5PYBK Utility Cart Steel 38 Length x 18 Width 1200 Lb. | AA2EYQ 10F443 LK-1832-5PYBKGray43"25 1/2"32"13 1/8"Combination18"34"€527.05
LITTLE GIANT LK-2436-5PYBK Utility Cart Steel 42 Length x 24 Width 1200 Lb. | AA2EYR 10F444 LK-2436-5PYBKBlack40"24"36"17"Combination-36"€534.40
LITTLE GIANT LK-2448-5PYBK Utility Cart Steel 54 Length x 24 Width 1200 Lb. | AA2EYT 10F445 LK-2448-5PYBKGray52"26"48"13 1/8"Combination-39"€697.73
LITTLE GIANT LK-3048-5PYBK Utility Cart Steel 54 Length x 30 Width 1200 Lb. | AA2EYU 10F446 LK-3048-5PYBKGray51"30 1/4"48"13 1/8"Combination30"36"€698.40
LITTLE GIANT LK-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb. | AA2EYV 10F447 LK-3060-5PYBKGray63"30"60"--30"-€859.93
LITTLE GIANT LKL-1832-5PYBK Utility Cart Steel 38 Length x 18 Width 1200 Lb. | AA2EYW 10F448 LKL-1832-5PYBKGray39"30 1/2"32"13 1/4"4-Sided Lipped18"40"€561.47
LITTLE GIANT LKL-2436-5PYBK Utility Cart Steel 42 Length x 24 Width 1200 Lb. | AA2EYX 10F449 LKL-2436-5PYBKBlack39"24"36"16"4-Sided Lipped24"-€482.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LKL-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb.
€913.39 /unit