Flat Shipping at €29.99 + VAT

LITTLE GIANT LKL-2448-5PYBK Utility Cart Steel 54 Length x 24 Width 1200 Lb.

Item: AA2EYY
Model: LKL-2448-5PYBK
Cross Ref: 10F450
Check Availability
In Stock

Get it by Thursday, Jun 18

€29.99 Flat Shipping + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€577.78
13% off
€502.67/unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Assembled/unassembled Assembled
Bottom Shelf Lip Height 1 1/2"
Capacity Per Shelf 600 lbs.
Caster Brake Type Side Pedal Brake
Caster Dia. 5"
Caster Material Polyurethane
Caster Mounting Type Plate
Caster Type Non Marking
Caster Wheel Dia. 5"
Caster Wheel Type Standard
Caster Wheel/configuration (2) Rigid, (2) Swivel
Caster Wheel/tread Material Polyurethane
Caster Width 1 1/4"
Color Gray
Distance Between Shelves 13 1/4"
Finish Powder Coating
Gauge 14 ga.
Handle Sloped
Handle Included Yes
Handle Type Raised
Included Electrical Outlets No
Lip Height 1 1/2"
Lip Style 4-Sided Lipped
Load Capacity 1200 lbs.
Material Steel
Method Of Construction Welded
No. Of Compartments 0
No. Of Drawers 0
No. Of Shelves 2
Overall Length 51"
Overall Width 24 1/2"
Shelf Length 48"
Shelf Style Lipped
Shelf Type Lipped Edge
Shelf Width 24"
Top Shelf Lip Height 1 1/2"

Shipping Information

Height 137.16
Length 88.9
Width 60.96
HS Code 9403200030
Country Of Origin US
Weight 45.900000

Explore Products

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.