LITTLE GIANT LK-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb. | AA2EYV 10F447

LITTLE GIANT LK-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb.

Item: AA2EYV Model: LK-3060-5PYBKCross Ref: 10F447
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€859.93
10% off
€773.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Low Deck Utility Cart
Capacity Per Shelf 600 lbs.
Caster Dia. 5"
Caster Material Polyurethane
Caster Type Non Marking
Color Gray
Finish Powder Coat
Handle Sloped
Handle Included Yes
Lip Height 1 1/2"
Load Capacity 1200 lbs.
Material Steel
Number Of Shelves 2
Overall Length 63"
Overall Width 30"
Shelf Length 60"
Shelf Style Flush Combination, Lipped
Shelf Type Flush Edge Top, Lipped Edge Bottom
Shelf Width 30"

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)167.64
Ship length (cm)88.9
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthShelf LengthDistance Between ShelvesLip StyleShelf WidthOverall HeightPrice
LITTLE GIANT LK-1832-5PYBK Utility Cart Steel 38 Length x 18 Width 1200 Lb. | AA2EYQ 10F443 LK-1832-5PYBKGray43"25 1/2"32"13 1/8"Combination18"34"€527.05
LITTLE GIANT LK-2436-5PYBK Utility Cart Steel 42 Length x 24 Width 1200 Lb. | AA2EYR 10F444 LK-2436-5PYBKBlack40"24"36"17"Combination-36"€534.40
LITTLE GIANT LK-2448-5PYBK Utility Cart Steel 54 Length x 24 Width 1200 Lb. | AA2EYT 10F445 LK-2448-5PYBKGray52"26"48"13 1/8"Combination-39"€697.73
LITTLE GIANT LK-3048-5PYBK Utility Cart Steel 54 Length x 30 Width 1200 Lb. | AA2EYU 10F446 LK-3048-5PYBKGray51"30 1/4"48"13 1/8"Combination30"36"€698.40
LITTLE GIANT LKL-1832-5PYBK Utility Cart Steel 38 Length x 18 Width 1200 Lb. | AA2EYW 10F448 LKL-1832-5PYBKGray39"30 1/2"32"13 1/4"4-Sided Lipped18"40"€561.47
LITTLE GIANT LKL-2436-5PYBK Utility Cart Steel 42 Length x 24 Width 1200 Lb. | AA2EYX 10F449 LKL-2436-5PYBKBlack39"24"36"16"4-Sided Lipped24"-€482.22
LITTLE GIANT LKL-2448-5PYBK Utility Cart Steel 54 Length x 24 Width 1200 Lb. | AA2EYY 10F450 LKL-2448-5PYBKGray51"24 1/2"48"13 1/4"4-Sided Lipped24"-€722.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LK-3060-5PYBK Utility Cart Steel 66 Length x 30 Width 1200 Lb.
€859.93 /unit