LITTLE GIANT 3GH-8V2-4FL Utility Cart Steel 66 Length x 30 Width 5000 Lb. | AA2EYH 10F430

LITTLE GIANT 3GH-8V2-4FL Utility Cart Steel 66 Length x 30 Width 5000 Lb.

Item: AA2EYH Model: 3GH-8V2-4FLCross Ref: 10F430
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,087.78
10% off
€1,879.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Utility Cart with Floor Lock
Capacity Per Shelf 1650 lbs.
Caster Dia. 8"
Caster Material Phenolic
Color Blue
Distance Between Shelves 10 1/2"
Finish Powder Coat
Handle Tubular Steel
Handle Included Yes
Handle Material Tubular Steel
Handle Type Tubular
Load Capacity 5000 lbs.
Material Steel
Number Of Shelves 3
Overall Height 36"
Overall Length 65 1/2"
Overall Width 30"
Shelf Length 60"
Shelf Style Flush
Shelf Type Flush Shelves
Shelf Width 30"

Shipping Info:

Ship weight (kg) 127.35
Ship height (cm)167.64
Ship length (cm)91.44
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 3GH-8V2-4FL Utility Cart Steel 66 Length x 30 Width 5000 Lb.
€2,087.78 /unit