LEWISBINS SN2010-9P Red Stack And Nest Bin 24-1/8 Inch Length Red | AA2DAE 10E166

LEWISBINS SN2010-9P Red Stack And Nest Bin 24-1/8 Inch Length Red

Item: AA2DAE Model: SN2010-9P RedCross Ref: 10E166
Limited Availability

Get it by Thursday, Dec 25

Request a Quote

Payment

Delivery

Product Specifications:

Item HD Stack and Nest Container
Capacity 1 cu. ft.
Color Red
Finish Smooth
Inside Height 8 1/2"
Inside Length 20"
Inside Width 10 5/8"
Load Capacity 500 lbs.
Material Fiberglass Reinforced Polyester
Outside Height 9"
Outside Length 24 1/8"
Outside Width 11 3/8"

Shipping Info:

Ship weight (kg) 2.36
Ship height (cm)71.76
Ship length (cm)62.87
Ship width (cm)30.48
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityHeightCapacityFinishNo. Of Divider Slots LongNo. Of Divider Slots ShortPrice
LEWISBINS SN2010-7P Gry Stack And Nest Bin 24-1/8 Inch Length Gray | AA2DAA 10E162 SN2010-7P GryGray500 lbs.-0.7 cu. ft.Smooth---
RFQ
LEWISBINS SN2010-9P Grn Stack And Nest Bin 24-1/8 Inch Length Green | AA2DAC 10E164 SN2010-9P GrnGreen500 lbs.-1 cu. ft.Smooth---
RFQ
LEWISBINS SN2713-7P Gry Stack And Nest Bin 29-5/8 Inch Length Gray | AA2DAG 10E168 SN2713-7P GryGray500 lbs.-1.3 cu. ft.Smooth---
RFQ
LEWISBINS SN3023-8W Grn Stack And Nest Bin 34-1/8 Inch Length Green | AA2DAJ 10E170 SN3023-8W GrnGreen500 lbs.-2.7 cu. ft.Smooth---
RFQ
LEWISBINS SN3023-8W Gry Stack And Nest Bin 34-1/8 Inch Length Gray | AA2DAK 10E171 SN3023-8W GryGray500 lbs.-2.7 cu. ft.Smooth---
RFQ
LEWISBINS SN3023-8W Red Stack And Nest Bin 34-1/8 Inch Length Red | AA2DAL 10E172 SN3023-8W RedRed500 lbs.-2.7 cu. ft.Smooth---
RFQ
LEWISBINS SN1610-5 Blue Stack And Nest Bin 17-7/8 Inch Length Blue | AB6GTQ 21P619 SN1610-5 BlueBlue500 lbs.-0.3 cu. ft.Smooth---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS SN2010-9P Red Stack And Nest Bin 24-1/8 Inch Length Red