LEWISBINS NPL252 Blue Stack And Nest Bin 15-1/4 Inch Length Blue | AA2CYY 10E135

LEWISBINS NPL252 Blue Stack And Nest Bin 15-1/4 Inch Length Blue

Item: AA2CYY Model: NPL252 BlueCross Ref: 10E135
In Stock

Get it by Thursday, Dec 25

€26.20
10% off
€23.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Capacity 1.6 cu. ft.
Color Blue
Finish Smooth
Inside Height 12"
Inside Length 15 1/4"
Inside Width 20 1/4"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Length 15 1/4"
Outside Width 20 1/4"
Overall Height 12 3/8"
Overall Length 15 1/4"
Overall Width 20 1/4"

Shipping Info:

Ship weight (kg) 1.54
Ship height (cm)32
Ship length (cm)52.58
Ship width (cm)40.64
HS code3923100000
Country of OriginCA

Product Variants

ProductModelCapacityMaterialLoad CapacityColorFinishPrice
LEWISBINS NPL215 Blue Stack And Nest Bin 14-7/8 Inch Length Blue | AA2CYX 10E134 NPL215 Blue0.8 cu. ft.Plastic40 lbs.BlueSmooth€19.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS NPL252 Blue Stack And Nest Bin 15-1/4 Inch Length Blue
€26.20 /unit