Flat Shipping

Flat Shipping at €29.99 + VAT

LEWISBINS NPL215 Blue Stack And Nest Bin 14-7/8 Inch Length Blue | AA2CYX 10E134

LEWISBINS NPL215 Blue Stack And Nest Bin 14-7/8 Inch Length Blue

Item: AA2CYX Model: NPL215 BlueCross Ref: 10E134
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.15
10% off
€17.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Capacity 0.8 cu. ft.
Color Blue
Finish Smooth
Inside Height 12"
Inside Length 10"
Inside Width 7 3/8"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Height 12 1/2"
Outside Length 14 7/8"
Outside Width 11 5/8"
Overall Height 12 1/2"
Overall Length 14 7/8"
Overall Width 11 5/8"

Shipping Info:

Ship weight (kg) 0.91
Ship height (cm)32
Ship length (cm)39.37
Ship width (cm)28.7
HS code3923100000
Country of OriginCA

Product Variants

ProductModelCapacityMaterialLoad CapacityColorFinishPrice
LEWISBINS NPL252 Blue Stack And Nest Bin 15-1/4 Inch Length Blue | AA2CYY 10E135 NPL252 Blue1.6 cu. ft.Plastic40 lbs.BlueSmooth€26.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS NPL215 Blue Stack And Nest Bin 14-7/8 Inch Length Blue
€19.15 /unit