Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KNIPEX 98 04 13 Nut Driver T-handle Insulated 13mm 8 In | AA2FML 10G256

KNIPEX 98 04 13 Nut Driver T-handle Insulated 13mm 8 In

Item: AA2FML Model: 98 04 13Cross Ref: 10G256
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.82
10% off
€96.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Nut Driver, T-Handle
Bolt Clearance 8"
Corrosion Resistance Yes
Esd Safe No
Fastener Holding No
For Fastener Size 13 mm
Grip Style Insulated
Handle T
Handle Color Red
Handle Design TEE
Handle Material Multi Component
Handle Shape T-Shaped
Handle Type T
Hex Size 13 mm
Insulated Yes
Insulated / Uninsulated Insulated
Magnetic/nonmagnetic Nonmagnetic
Magnetized Tip No
Measurement Type Metric
Non Sparking No
Non-magnetic Yes
Number Of Pieces 1
Nut Driver Handle Design Tee
Nut Driver Overall Length 8"
Nut Driver Shank Length 8"
Nut Driver Shank Material Chrome Vanadium Steel
Nut Driver Shank Style Hollow Round
Nut Holding No
Overall Length 8"
Range Of Lengths 8"
Ratcheting No
Replaceable Shank Yes
Sae Or Metric Metric
Screwdriver And Nut Driver Grouping Nut Drivers
Shank Dia. 0.921"
Shank Finish Insulated
Shank Length 8"
Shank Material Alloy Steel
Shank Shape Round
Shank Type Hollow Round
Size Color Code Red
Tether Capable Not Tether Capable
Tether Ready No
Tip Size 13 mm
Voltage Rating 1000V AC
Container Type None
Standards DIN EN 60900, IEC 60900

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.21
Ship length (cm)21.01
Ship width (cm)15.49
HS code8204200000
Country of OriginDE

Product Variants

ProductModelTip SizeOverall LengthBolt ClearanceShank LengthFor Fastener SizeHex SizeShank Dia.Handle ShapePrice
KNIPEX 98 04 10 Nut Driver T-handle Insulated 10mm 8 In | AA2FMK 10G255 98 04 1010 mm8"8"8"10 mm10 mm3/4"T-Shaped€97.55
KNIPEX 98 04 17 Nut Driver T-handle Insulated 17mm 8 In | AA2FMM 10G257 98 04 1717 mm8"8"8"17 mm--T-Shaped€111.80
KNIPEX 98 04 19 Nut Driver T-handle Insulated 19mm 8 In | AA2FMN 10G258 98 04 1919 mm8"8"8"19 mm--T-Shaped€128.00
KNIPEX 98 04 22 Nut Driver T-handle Insulated 22mm 8 In | AA2FMP 10G259 98 04 2222 mm8"8"8"22 mm--T-Shaped€138.08
KNIPEX 98 05 13 Nut Driver T-handle Insulated 13mm 12 In | AA2FMQ 10G260 98 05 1313 mm12"12"12"13 mm--T-Shaped€128.76
KNIPEX 98 05 17 Nut Driver T-handle Insulated 17mm 12 In | AA2FMR 10G261 98 05 1717 mm12"12"12"17 mm--T-Shaped€126.83
KNIPEX 98 05 19 Nut Driver T-handle Insulated 19mm 12 In | AA2FMT 10G262 98 05 1919 mm12"12"12"19 mm--T-Shaped€127.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 98 04 13 Nut Driver T-handle Insulated 13mm 8 In
€106.82 /unit