KNIPEX 98 00 5/16 Insulated Open End Wrench 5/16 Inch 4-1/4 L

Item: AA2FLG
Model: 98 00 5/16
Cross Ref: 10G224
18 In Stock

Ships within 2 days via

€49.49
13% off
€43.06/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Corrosion Resistant Yes
Finish Chrome
Handle Color Red
Handle Type One Piece
Head Angle 15°
Head Offset Angle 15°
Head Size 5/16"
Head Thickness 5/32"
Head Type Standard
Insulated Yes
Material Alloy, Steel
Measurement Type SAE
Non Magnetic No
Non Sparking No
Opening Angle 15°
Opening Type Rounded
Overall Length 4 1/4"
Overall Width 55/64"
Ratcheting No
Reversing No
Sae Or Metric SAE
Single End/double End Single End
Tether Style Not Tether Capable
Wrench Length Style Standard
Wrench Shape Straight
standard IEC 60900, DIN EN 60900

Shipping Information

Height 1.09
Length 11.51
Width 2.31
HS Code 8204110030
Country Of Origin DE
Weight 0.036000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.