Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS J213-8NE Linesman Pliers, Size 8-13/16 Inch, Ergonomic Handle | AA2AUY 10A978 / 70004-0

KLEIN TOOLS J213-8NE 70004-0 Linesman Pliers, Size 8-13/16 Inch, Ergonomic Handle

Item: AA2AUY Model: J213-8NECross Ref: 10A978 / 70004-0
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.45
10% off
€69.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Linemans Pliers
Additional Tool Functions Conduit Reaming Nose, Wire Cutter
Cutter Length 3/4"
Esd-safe No
Features Color Coded Handles, Cross Hatched Knurled Jaws, Ergonomic Handle, Hot Riveted Joint, Induction Hardened Cutting Knives, Precision Hardened Plier Head
Finish Black Oxide
Grip Style Deluxe Cushion
Handle Color Multicolored
Handle Style Ergonomic
Handle Type Ergonomic
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 1/2"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 5/8"
Jaw Width 1 1/4"
Material Drop Forged Alloy Steel
Maximum Jaw Opening 1 5/8"
Non-sparking No
Nose Shape New England
Overall Length 8 7/8"
Plier Material Steel
Plier Type Lineman's Pliers
Series JOURNEYMAN Series
Spring Return No
Tether Capable Standard Tool
Tether Ready No

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)13.97
Ship length (cm)37.85
Ship width (cm)11.43
HS code8203206030
Country of OriginUS

Product Variants

ProductModelMaterialHandle TypeJaw LengthGrip StyleJaw ThicknessOverall LengthHandle ColorHandle StylePrice
KLEIN TOOLS D213-9 Linesman Pliers, Size 9-3/8 Inch, Dipped Handle | AB9JFY 2DGZ5 / 70038-5 D213-9SteelDipped1 5/8"Standard Cushion1 5/8"-BlueDipped€75.54
KLEIN TOOLS J213-9NE Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle | AD2AGB 3LY13 / 72101-4 J213-9NESteelErgonomic1 5/8"Deluxe Cushion5/8"9 1/2"MulticoloredErgonomic€83.74
KLEIN TOOLS D213-8NE Linesman Pliers, Size 8-11/16 Inch, Dipped Handle | AD6RWZ 4A836 / 70032-3 D213-8NESteelDipped1 1/2"Standard Cushion5/8"8 5/8"BlueDipped€70.70
KLEIN TOOLS D213-9NE Linesman Pliers, Size 9-3/8 Inch, Dipped Handle | AD6RXA 4A837 / 70042-2 D213-9NESteelDipped1 5/8"Standard Cushion5/8"9 3/8"BlueDipped€70.70
KLEIN TOOLS HD213-9NE Linesman Pliers, Size 9-1/2 Inch, Dipped Handle | AE3CAA 5C565 / 70044-6 HD213-9NESteelDipped1 5/8"Standard Cushion5/8"9 3/8"RedDipped€82.34
KLEIN TOOLS D2139NETT Pliers, High-Leverage Side Cutters, Tether Ring | CE4WTJ D2139NETT--------€86.02
KLEIN TOOLS 2139NE High Leverage Side Cable Cutter, Overall Length 9.27 Inch | CE4YKQ 2139NE-----9"--€76.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS J213-8NE 70004-0 Linesman Pliers, Size 8-13/16 Inch, Ergonomic Handle
€77.45 /unit