Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS J2000-9NECRTP Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle | AA2AVE 10A985 / 72124-3

KLEIN TOOLS J2000-9NECRTP 72124-3 Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle

Item: AA2AVE Model: J2000-9NECRTPCross Ref: 10A985 / 72124-3
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.22
5% off
€120.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Linemans Pliers
Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
Connectors Crimped Lugs, Noninsulated Connectors, Terminals
Cutter Length 3/4"
Esd Safe No
Features Color-Coded Yellow, Dark Blue, Red, Or Light Blue Handles, Cross-Hatched Knurled Jaws, Dual-Material Journeyman Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Finish Black Oxide
Fish Tape Puller Yes
For Wire/cable Type ACSR, Hard Wire
Grip Style Deluxe Cushion
Handle Color Multicolored
Handle Style Ergonomic
Handle Type Ergonomic
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 5/8"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 1 5/8"
Jaw Width 1 1/4"
Material Drop Forged Alloy Steel
Non Sparking No
Non-sparking No
Nose Shape New England
Overall Length 9 1/2"
Plier Material Steel
Plier Product Group Pliers
Plier Type Lineman's Pliers
Series 2000 Series
Spring Return No
Tether Capable Standard Tool
Tether Ready No
Wire Crimper Yes

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)14.73
Ship length (cm)34.29
Ship width (cm)12.7
HS code8203206030
Country of OriginUS

Product Variants

ProductModelGrip StyleMaterialJaw ThicknessHandle TypeHandle StyleHandle ColorJaw WidthSpring ReturnPrice
KLEIN TOOLS J2000-9NETP Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle | AB9HUT 2DFB5 / 72106-9 J2000-9NETPDeluxe CushionSteel5/8"ErgonomicErgonomicMulticolored1 1/4"No€121.05
KLEIN TOOLS D2000-9NETP Linesman Pliers, Size 9-3/8 Inch, Dipped Handle | AB9JFT 2DGY8 / 70090-3 D2000-9NETPStandard CushionSteel5/8"DippedDippedBlue1 1/4"No€95.51
KLEIN TOOLS J213-9NETP Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle | AD2AGD 3LY15 / 72105-2 J213-9NETPDeluxe CushionSteel5/8"ErgonomicErgonomic-1 1/4"No€95.87
KLEIN TOOLS D213-9NETP Linesman Pliers, Size 9-3/8 Inch, Dipped Handle | AD6RWW 4A833 / 70056-9 D213-9NETPStandard CushionSteel5/8"DippedDippedBlue1 1/4"No€81.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS J2000-9NECRTP 72124-3 Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle
€127.22 /unit