Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS J12098 Linesman Pliers, Size 8-3/4 Inch, Ergonomic Handle | AA2AVB 10A982 / 70000-2

KLEIN TOOLS J12098 70000-2 Linesman Pliers, Size 8-3/4 Inch, Ergonomic Handle

Item: AA2AVB Model: J12098Cross Ref: 10A982 / 70000-2
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.05
5% off
€71.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Linemans Pliers
Additional Tool Functions Wire Cutter
Connectors Crimped Lugs, Noninsulated Connectors, Terminals
Cutter Length 3/4"
Esd Safe No
Features Color-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Fish Tape Puller No
Grip Style Deluxe Cushion
Handle Color Multicolored
Handle Style Ergonomic
Handle Type Ergonomic
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 3/4"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 1/2"
Jaw Width 1"
Material Drop Forged Alloy Steel
Maximum Jaw Opening 2 1/8"
Non Sparking No
Non-sparking No
Nose Shape Universal
Overall Length 8 3/4"
Plier Material Steel
Plier Product Group Pliers
Plier Type Lineman's Pliers
Spring Return No
Tether Capable Standard Tool
Tether Ready No
Wire Crimper No

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)14.22
Ship length (cm)37.85
Ship width (cm)11.43
HS code8203206030
Country of OriginUS

Product Variants

ProductModelJaw LengthJaw WidthMaterialJaw ThicknessGrip StyleOverall LengthHandle ColorInsulatedPrice
KLEIN TOOLS 12098-INS Insulated Linesman Pliers, 1.781 Inch Jaw Length | AB2NWK 1N043 / 70093-4 12098-INS1 3/4"1"Drop Forged Alloy Steel1/2"Standard Cushion8 3/4"OrangeYes€164.21
KLEIN TOOLS 12098 Linesman Pliers, Size 8-5/8 Inch, Dipped Handle | AB9HWA 2DFF2 / 70092-7 120981 3/4"1"Steel1/2"Standard Cushion8 5/8"BlueNo€71.96
KLEIN TOOLS 12098EINS Combination Pliers, Insulated | CE4VYJ 70191-7 12098EINS1.78"1.02"Induction Hardened Steel0.55"-8.71"Orange, GrayYes€185.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS J12098 70000-2 Linesman Pliers, Size 8-3/4 Inch, Ergonomic Handle
€75.05 /unit