Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS D228-7 Insulated Diagonal Cutter, 7-1/8 Inch Overall Length, 13/16 Inch Jaw Length | AA2AVH 10A990 / 72038-3

KLEIN TOOLS D228-7 72038-3 Insulated Diagonal Cutter, 7-1/8 Inch Overall Length, 13/16 Inch Jaw Length

Item: AA2AVH Model: D228-7Cross Ref: 10A990 / 72038-3
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.95
5% off
€56.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Insulated Diagonal Cutters
Additional Tool Functions Wire Cutter
Blade Material Steel
Cut Profile Standard
Cutter Length 7/8"
Cutter Type Diagonal Cutting Pliers
Esd-safe No
Features Short Jaws And Beveled Cutting Edges Permit Close Cutting Of Wire
Grip Material Plastic
Grip Style Standard Cushion
Handle Color Red
Handle Style Pistol Grip
Handle Type Dipped
Head Offset Angle
High Leverage Yes
Insulated No
Jaw Bend
Jaw Length 7/8"
Jaw Opening Type Manual
Jaw Thickness 7/8"
Jaw Width 1 1/4"
Material Forged
Maximum Jaw Opening 1"
Non-sparking No
Nose Type Oval
Plier Material Steel
Plier Type Diagonal Cutting Pliers
Spring Return No
Tether Capable Not Tether Capable
Tether Ready No

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.18
Ship length (cm)30.73
Ship width (cm)12.7
HS code8203206030
Country of OriginUS

Product Variants

ProductModelJaw LengthJaw WidthCut ProfileTether ReadyGrip StyleOverall LengthHandle ColorMaterialPrice
KLEIN TOOLS D200028GLW Diagonal Cutting Pliers, High Visibilty, Steel | CE4WHG 38004-4 D200028GLW0.83"1.25"---7.98"Glow In DarkSteel€70.70
KLEIN TOOLS D2288TT Diagonal Cutting Plier, High Leverage, Tie Ring, 8 Inch Length | CE4WTR D2288TT--------€68.97
KLEIN TOOLS J2000-28 Diagonal Cutter, 8-1/8 Inch Length 13/16 Inch Length | AB9HUR 2DFB4 / 72108-3 J2000-287/8"1 1/4"StandardNoDeluxe Cushion8 1/8"Multicolored-€89.49
KLEIN TOOLS J228-8 Diagonal Cutter, 8-1/8 Inch Overall Length, 13/16 Inch Jaw Length | AD2AGH 3LY19 / 72107-6 J228-87/8"1 1/4"StandardNoDeluxe Cushion8 1/8"MulticoloredSteel€79.99
KLEIN TOOLS D2000-28 Diagonal Cutter, 8-1/16 Inch Overall Length, 13/16 Inch Length, Light Blue | AD6RXB 4A838 / 72092-5 D2000-287/8"1 1/4"StandardNoStandard Cushion8 1/8"BlueAlloy Steel€76.73
KLEIN TOOLS D228-8 Insulated Diagonal Cutter, 8-1/16 Inch Length, 13/16 Inch Jaw Length | AD6RXC 4A839 / 72040-6 D228-87/8"1 1/4"StandardNoStandard Cushion8 1/8"RedAlloy Steel€64.24
GREENLEE 0251-06M Diagonal Cutter 6-1/8 Inch Length 3/4 Inch Length | AE4HUQ 5KPN5 0251-06M3/4"3/4"Flushed--6 1/8"Black, GreenChrome Vanadium Steel€70.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS D228-7 72038-3 Insulated Diagonal Cutter, 7-1/8 Inch Overall Length, 13/16 Inch Jaw Length
€59.95 /unit