Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS D202-6C Precision Diagonal Cutter, 6-1/8 Inch Overall Length, 13/16 Inch Jaw Length | AA2AVJ 10A991 / 72012-3

KLEIN TOOLS D202-6C 72012-3 Precision Diagonal Cutter, 6-1/8 Inch Overall Length, 13/16 Inch Jaw Length

Item: AA2AVJ Model: D202-6CCross Ref: 10A991 / 72012-3
In Stock

Get it by Wednesday, Jan 28

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.26
10% off
€66.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Precision Diagonal Cutters
Additional Tool Functions Wire Cutter
Blade Material Steel
Cut Profile Standard
Cutter Length 7/8"
Cutter Type Diagonal Cutting Pliers
Esd Safe No
Features Beveled Cutting Edges, Short Jaws
Grip Material Plastic
Grip Style Standard Cushion
Handle Color Red
Handle Style Pistol Grip
Handle Type Dipped
Head Offset Angle
Insulated No
Insulated / Uninsulated Uninsulated
Jaw Bend
Jaw Length 7/8"
Jaw Opening Type Spring Return
Jaw Thickness 7/8"
Jaw Width 3/4"
Material Forged
Max. Jaw Opening 7/8"
Non Sparking No
Non-sparking No
Nose Shape Oval
Nose Type Tapered
Overall Length 6 1/8"
Plier Material Steel
Plier Product Group Pliers
Plier Type Diagonal Cutting Pliers
Spring Return Yes
Tether Capable Not Tether Capable
Tether Ready No
Tool Functions Wire Cutter
Voltage Rating Not Rated
Wire Stripper No

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)13.21
Ship length (cm)27.69
Ship width (cm)12.95
HS code8203206030
Country of OriginUS

Product Variants

ProductModelCut ProfileJaw WidthJaw LengthSpring ReturnMaterialHandle TypeVoltage RatingCutter LengthPrice
KLEIN TOOLS D202-6 Precision Diagonal Cutter, 6-5/16 Inch Jaw Length | AB9HTV 2DEW2 / 72010-9 D202-6Standard3/4"7/8"NoDrop Forged Carbon SteelErgonomic1000V7/8"€72.73
KLEIN TOOLS D240-6 Insulated Diagonal Cutter, 6-1/8 Inch Overall Length | AB9HUA 2DEW9 / 72054-3 D240-6Standard1 1/8"7/8"NoDrop Forged Carbon SteelErgonomic1000V7/8"€88.11
KLEIN TOOLS D245-5 Diagonal Cutter, 5-1/16 Inch Overall Length, 11/16 Inch Jaw Length | AB9HUC 2DEX2 / 72062-8 D245-5Standard5/8"3/4"NoSteelDippedNot Rated3/4"€75.80
KLEIN TOOLS D210-6C Precision Diagonal Cutter, 6-1/8 Inch Overall Length, 13/16 Inch Jaw Length | AB9JFX 2DGZ4 / 72206-6 D210-6CSemi Flush3/4"-YesSteelDippedNot Rated7/8"€98.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS D202-6C 72012-3 Precision Diagonal Cutter, 6-1/8 Inch Overall Length, 13/16 Inch Jaw Length
€74.26 /unit