Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 213-9ST Iron Workers Linesman Pliers, 9-1/4 Inch Length | AA2AVC 10A983 / 70310-2

KLEIN TOOLS 213-9ST 70310-2 Iron Workers Linesman Pliers, 9-1/4 Inch Length

Item: AA2AVC Model: 213-9STCross Ref: 10A983 / 70310-2
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.97
10% off
€70.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Iron Workers Linemans Pliers
Additional Tool Functions Wire Cutter
Cutter Length 3/4"
Esd Safe No
Features Hot Riveted Joint, Induction Hardened Knives For Long Life, Precision Hardened Plier Head
Fish Tape Puller No
For Wire/cable Type Rebar Tie Wire
Grip Style Knurled
Handle Color Black
Handle Style Standard
Handle Type Hook Bend
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 5/8"
Jaw Opening Type Spring Return
Jaw Shape Flat
Jaw Thickness 5/8"
Jaw Width 1 1/4"
Material Tool Steel
Max. Jaw Opening 1 3/8"
Non Sparking No
Non-sparking No
Nose Shape Square
Overall Length 9 1/4"
Plier Material Steel
Plier Product Group Pliers
Plier Type Ironworker's Pliers
Spring Return Yes
Tether Capable Standard Tool
Tether Ready No
Weight 1 lbs.
Wire Crimper No

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)14.73
Ship length (cm)34.54
Ship width (cm)12.95
HS code8203206030
Country of OriginUS

Product Variants

ProductModelJaw LengthJaw WidthGrip StyleJaw ThicknessMaterialHandle TypeSpring ReturnHandle ColorPrice
KLEIN TOOLS 201-7CST Iron Workers Linesman Pliers, 9-1/4 Inch Length | AA2AVD 10A984 / 70300-3 201-7CST1 1/4"1 1/8"Standard Cushion1/2"Tool SteelDippedYesBlack€84.08
KLEIN TOOLS D2000-7CST Linesman Pliers, Size 9-1/4 Inch, Dipped Handle | AB9HTT 2DEV7 / 70378-2 D2000-7CST1 1/4"1 1/8"Standard Cushion1/2"SteelDippedYesBlue€110.67
KLEIN TOOLS D201-7CST Iron Workers Linesman Pliers, 9-1/4 Inch Length | AC3PMD 2VCZ6 / 70302-7 D201-7CST1 1/4"1 1/8"Standard Cushion1/2"Drop Forged Alloy SteelDippedNoBlue€82.86
KLEIN TOOLS D213-9ST Side Cut Plier, With Hook, 9-9/32 Inch Length | AE3BZY 5C563 / 70312-6 D213-9ST1 5/8"1 1/4"Standard Cushion5/8"Steel AlloyDippedYesBlue€81.32
KLEIN TOOLS D2000-9ST Side Cut Plier, For Rebar, 9-1/4 Inch Length | AE4LRA 5LL71 / 70382-9 D2000-9ST1 5/8"1 1/4"Standard Cushion5/8"Steel AlloyDippedNoBlue€116.59
KLEIN TOOLS D2017CSTT Ironworker Pliers, With Tether Ring | CE4WTH D2017CSTT--------€102.28
KLEIN TOOLS D2139STT Ironworkers Pliers, With Tether Ring | CE4WTK D2139STT--------€106.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 213-9ST 70310-2 Iron Workers Linesman Pliers, 9-1/4 Inch Length
€77.97 /unit