Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL LB-1001 Replacement Blade Set For AA2FBM | AA2FBU 10F557

IDEAL LB-1001 Replacement Blade Set For AA2FBM

Item: AA2FBU Model: LB-1001Cross Ref: 10F557
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.42
5% off
€44.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement Blade Set
Accessory Type Wire Stripper
Blade Material Steel
Compatible With Grainger Part Number 10F551
Compatible With Manufacturer Model Number 45-671
Compatible With Series Stripmaster
Features Accurate Stripping, Knife Type Blades Provide Clean, Precision Ground
For Use With Stranded Wire Stripper
Includes Top And Bottom Blades
Number Of Blades 45
Overall Length 25/32"
Part Type Stripper Replacement Blade

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)5.08
HS code8203208000
Country of OriginUS

Product Variants

ProductModelNumber Of BladesAccessory TypeOverall LengthPrice
IDEAL 55-1987-1 Replacement Blade Set For AA2FCV | AA2FCW 10F602 55-1987-12Wire Stripper25/32"€472.17
IDEAL L-4419 Replacement Blade Set For AA2FBJ | AA2FBQ 10F554 L-4419-Wire Stripper-€43.22
IDEAL L-4420 Replacement Blade Set For AA2FBK | AA2FBR 10F555 L-4420-Wire Stripper25/32"€42.83
IDEAL L-4422 Replacement Blade Set For AA2FBL | AA2FBT 10F556 L-4422-Wire Stripper25/32"€44.56
IDEAL L-5361 Replacement Blade Set For AA2FBN | AA2FBV 10F558 L-5361-Wire Stripper25/32"€41.81
IDEAL L-5560 Replacement Blade Set For AA2FCA | AA2FCB 10F565 L-5560-Wire Stripper25/32"€274.46
IDEAL LB-1002 Replacement Blade Set For AA2FBP | AA2FBW 10F559 LB-100245Wire Stripper25/32"€47.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL LB-1001 Replacement Blade Set For AA2FBM
€46.42 /unit