IDEAL L-4420 Replacement Blade Set For AA2FBK

Item: AA2FBR
Model: L-4420
Cross Ref: 10F555
28 In Stock

Ships within 2 days via

€42.83
5% off
€40.69/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Accessory Type Wire Stripper
Blade Material Steel
Compatible With Grainger Part No 10F549
Compatible With Manufacturer Model Number 45-091
Compatible With Series Stripmaster
Features Accurate Stripping, Knife Type Blades Provide Clean, One Step Stripping Enhances Productivity, Precision Ground
For Use With Stranded Wire Stripper
Included Top And Bottom Blades
Overall Length 25/32"
Part Type Stripper Replacement Blade

Shipping Information

Height 2.54
Length 10.16
Width 5.08
HS Code 8203208000
Country Of Origin US
Weight 0.017100
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.