Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-031 Conduit Bender 1/2 Inch Emt No Handle | AA2FAQ 10F496

IDEAL 74-031 Conduit Bender 1/2 Inch Emt No Handle

Item: AA2FAQ Model: 74-031Cross Ref: 10F496
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.70
10% off
€69.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 4.344"
Compatible With Manufacturer Model Number 10F491
Construction Aluminum
Emt Conduit Size - Aluminum & Galvanized Steel 1/2"
Includes Convenient Bending Guide
Markings Benfield
Material Aluminum
Type Handle Not Included

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)11.43
HS code8205591000
Country of OriginCN

Product Details:

    • Pedal (Yes)

Product Variants

ProductModelCenterline Bend RadiusConstructionMaterialTypeEmt SizeMarkingsPrice
IDEAL 74-001 Conduit Bender 1/2 Inch Emt No Handle | AA2FAF 10F487 74-0014.344"Ductile Cast IronIronHandle Not Included-Benfield€102.47
IDEAL 74-003 Conduit Bender 1 Inch Emt No Handle | AA2FAH 10F489 74-0036.578"Ductile Cast IronIronHandle Not Included-Benfield€201.41
IDEAL 74-006 Conduit Bender 1-1/4 Inch Emt No Handle | AA2FAJ 10F490 74-0069 3/4"Ductile Cast IronIronHandle Not Included1 1/4"Benfield€422.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-031 Conduit Bender 1/2 Inch Emt No Handle
€76.70 /unit