Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-021 Conduit Bender Handle 1-1/2 x 55 Inch Blue | AA2FAM 10F493

IDEAL 74-021 Conduit Bender Handle 1-1/2 x 55 Inch Blue

Item: AA2FAM Model: 74-021Cross Ref: 10F493
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.25
10% off
€116.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Handle
Color Blue
Handle Dia. 1 1/2"
Handle Length 55"
Material Steel

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)4.57
Ship length (cm)137.16
Ship width (cm)4.57
HS code8205595560
Country of OriginUS

Product Variants

ProductModelHandle LengthMaterialHandle Dia.Overall LengthColorPrice
IDEAL 74-019 Conduit Bender Handle 1-1/2 x 38 Inch Blue | AA2FAK 10F491 74-01938"Iron1 1/2"38"Blue€64.95
IDEAL 74-020 Conduit Bender Handle 1 x 44 Inch Blue | AA2FAL 10F492 74-02044"Iron1"44"Blue€88.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-021 Conduit Bender Handle 1-1/2 x 55 Inch Blue
€129.25 /unit